4.5W 3-Light Bi-Pin G9 Vanity Fixture in Aged Iron
Lune 4.5W 3-Light Bi-Pin G9 Vanity Fixture in Aged Iron
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This product is dimmable
- This fixture features mouth-blown glass and slight variations are an inherent part of the handcrafting process
- Fixture may be mounted horizontal or vertical
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California energy commission appliance database
Specifications
- ADA Compliant:
- No
- Collection:
- Lune
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Iron
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 6-1/2 in
- Installation Type:
- Horizontal, Vertical
- Length:
- 7 in
- Light Bulb Base Type:
- Bi-Pin G9
- Light Bulb Shape Code:
- T4
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century, Modern
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 4.5 W
- Width:
- 27-19/50 in