This product requires certification to purchase.

60W 3-Light Candelabra E-12 Vanity Fixture in Polished Nickel

You last purchased this on
 
Visual Comfort & Co. Studio

Robert 60W 3-Light Candelabra E-12 Vanity Fixture in Polished Nickel

  • Fast #
  • Part #VLV1043PN
  • Item #8194004
  • Manufacturer Part #LV1043PN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Robert 60W 3-Light Candelabra E-12 Vanity Fixture in Polished Nickel

  • Fast #
  • Part #VLV1043PN
  • Item #8194004
  • Manufacturer Part #LV1043PN
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Robert
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
Yes
Height:
12-3/25 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Lighting Direction:
Up/Down Lighting
Lighting Style:
Mid-century
Material:
Steel
Number of Lights:
3
Power Source:
Hardwired
Volts:
120V
Watts:
60 W
Width:
26-1/2 in