75W 3-Light Medium E-26 Vanity Fixture in Chrome
Sayward 75W 3-Light Medium E-26 Vanity Fixture in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Clear bulb(s) recommended for this fixture
- Easily converts to LED with optional replacement lamps
- Fixture may be mounted in the up or down position
- Meets title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California energy commission Appliance database
Specifications
- ADA Compliant:
- No
- Collection:
- Sayward
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 9-31/50 in
- Installation Type:
- Wall Mount
- Length:
- 6-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UPC:
- 014817633276
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 24 in