This product requires certification to purchase.

60W 3-Light Candelabra E-12 Incandescent Outdoor Chandelier in Polished Nickel

You last purchased this on
 
Visual Comfort & Co. Studio

Thayer 60W 3-Light Candelabra E-12 Incandescent Outdoor Chandelier in Polished Nickel

  • Fast #
  • Part #VF33213PN
  • Item #7830144
  • Manufacturer Part #F3321/3PN
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Thayer 60W 3-Light Candelabra E-12 Incandescent Outdoor Chandelier in Polished Nickel

  • Fast #
  • Part #VF33213PN
  • Item #7830144
  • Manufacturer Part #F3321/3PN
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Featured in the decorative Thayer collection
  • 3 B Torpedo Candelabra 60 watt light bulbs
  • Safety listed for damp locations
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of polished nickel chain
  • Decorative polished nickel finish to accent and brighten your room
  • Requires Certification

Documents


Specifications

Collection:
Thayer
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
20-3/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Up Lighting
Material:
Steel
Number of Lights:
3
Power Source:
Hardwired
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
12 in