75W 3-Light Medium E-26 Pendant in Satin Brass
Thurlo 75W 3-Light Medium E-26 Pendant in Satin Brass
Frequently Purchased Together
Product Details
Product Details
- This product may be mounted on a sloped ceiling
- Meets title 24 energy efficiency standards
- Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
Specifications
- Collection:
- Thurlo
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Diameter:
- 24-1/4 in
- Dimmable:
- Yes
- Height:
- 15 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Overall Height:
- 91-1/4 in
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 75 W