6-5/8 x 1-1/8 in. 12W LED Recessed Housing & Trim
Traverse 6-5/8 x 1-1/8 in. 12W LED Recessed Housing & Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Product complies with NEC 410.16 code and is closet rated
- Energy Star® qualified
- This fixture is classified as a directional light source
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
- Meets title 24 energy efficiency standards
- Integrated LED fixtures that meet the high efficacy LED standards set forth in title 24 and are listed in the California Energy Commission Appliance database
-
Green
Specifications
- Collection:
- Traverse
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 6-5/8 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1-1/8 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lumens:
- 857
- Material:
- Glass, Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 12 W
- Weight:
- 0.4 lb
- Width:
- 6-5/8 in