60W 2-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Textured Black
Warren 60W 2-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Textured Black
Frequently Purchased Together
Product Details
Product Details
- Featured in the decorative Warren collection
- 2 B Torpedo Candelabra 60 watt light bulbs
- Clear glass panels
- Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5-year warranty.
- Safety listed for wet locations
- Decorative textured black finish to accent and brighten your room
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Warren
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 19-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 9-7/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- StoneStrong
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 8-1/2 in