60W 3-Light Candelabra E-12 Incandescent Outdoor Pendant
Wellsworth 60W 3-Light Candelabra E-12 Incandescent Outdoor Pendant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Featured in the decorative Wellsworth collection
- 3 B10 Torpedo Candelabra 60 watt light bulbs
- Clear seeded glass
- ETL listed for damp locations
- Supplied with 15 feet of wire
- A great choice for your do-it-yourself project
- Decorative antique bronze finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- Collection:
- Wellsworth
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 18-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Cast Aluminum
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8-1/2 in