60W 5-Light Candelabra E-12 Pendant Light in Chrome
Zire 60W 5-Light Candelabra E-12 Pendant Light in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Featured in the decorative Zire collection
- 5 torpedo candelabra 60 watt light bulbs
- Clear glass shades
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
Specifications
- Collection:
- Zire
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 11 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 5
- Overall Height:
- 45-7/8 in
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 48 in