3-Light Flushmount Ceiling Light in Natural Brass
Alexa Hampton Basil 3-Light Flushmount Ceiling Light in Natural Brass
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Alexa Hampton Basil
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 5 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 12-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Metal
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 17 in