This product requires certification to purchase.

25 in. 60W 1-Light Wall Sconce in Hand-Rubbed Antique Brass

You last purchased this on
 
Visual Comfort Studio

E.F. Chapman 25 in. 60W 1-Light Wall Sconce in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VSL2922HAB
  • Item #4919733
  • Manufacturer Part #SL 2922HAB
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort Studio

E.F. Chapman 25 in. 60W 1-Light Wall Sconce in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VSL2922HAB
  • Item #4919733
  • Manufacturer Part #SL 2922HAB
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Hand-Rubbed Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
E.F. Chapman
Color Finish Category:
Brass Tones
Color Finish Name:
Hand-Rubbed Antique Brass
ETL Listed:
No
Height:
25 in
Installation Type:
Wall Mount
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Number of Lights:
1
UL Listed:
No
Watts:
60 W
Width:
7 in