60W 8-Light Chandelier in Antique Burnished Brass
Mykonos 60W 8-Light Chandelier in Antique Burnished Brass
Frequently Purchased Together
Product Details
Product Details
- The Chapman & Myers Mykonos features elements of classical Greek design and modern simplicity
- Showcasing proportionally balanced, sophisticated lines and graceful arms with candle-inspired lights, the metallic silhouettes can accent traditional and contemporary interiors alike
Specifications
- Collection:
- Mykonos
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 29 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Traditional
- Material:
- Metal
- Number of Lights:
- 8
- Number of Tiers:
- 1
- UL Listed:
- No
- Volts:
- 110/120V
- Watts:
- 480 W
- Width:
- 27-1/2 in