Falcon Hi-Viz Rain Suit Set Ly 2XL/3XL
Falcon™ Falcon Hi-Viz Rain Suit Set Ly 2XL/3XL
Frequently Purchased Together
Product Details
Product Details
- Lightweight polyester with waterproof PU coating and taped seams
- Zipper closure with storm flap
- Elastic waist pant with snap adjustable cuff
- Concealable hood for extra protection
Documents
Specifications
- ANSI:
- ANSI 107 Type R3
- Clothing Size:
- 2X/3X
- Coating:
- Polyurethane
- Collection:
- Falcon™
- Color Finish Name:
- Hi-Viz Lime
- Material:
- Fiber, Elastic, Plastic
- Material Type:
- 150 Denier Nylon, Polyurethane
- Number of Pieces:
- 2 Piece
- Product Type:
- Rain Suit
- Reusable:
- Yes
- Thickness:
- 0.15 mm