This product requires certification to purchase.

25 in. Plastic Water Heater Pan

You last purchased this on
 
Vizco US

25 in. Plastic Water Heater Pan

  • Fast #
  • Part #VVP25RP
  • Item #7025528
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Vizco US

25 in. Plastic Water Heater Pan

  • Fast #
  • Part #VVP25RP
  • Item #7025528
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
25 in
Material:
Plastic
Material Type:
PVC
Shape:
Round