This product requires certification to purchase.

18 x 18 in. Nylon Reinforced Vinyl Warning Flag Safety Orange

You last purchased this on
 
VizCon

18 x 18 in. Nylon Reinforced Vinyl Warning Flag Safety Orange

  • Fast #
  • Part #V24018FSZ
  • Item #4933155
  • Manufacturer Part #24018-FSZ
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
VizCon

18 x 18 in. Nylon Reinforced Vinyl Warning Flag Safety Orange

  • Fast #
  • Part #V24018FSZ
  • Item #4933155
  • Manufacturer Part #24018-FSZ
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Meets MUTCD Requirements
  • High Visibility Orange Nylon Reinforced Vinyl
  • 18 x 18 with 36" Dowel
  • Requires Certification

Specifications

Color Finish Name:
Safety Orange
Height:
1 in
Length:
37 in
Material:
Plastic, Hardwood
Material Type:
Nylon Reinforced Vinyl
Weight:
2 lb
Width:
1 in