This product requires certification to purchase.

24 x 24 in. Plastic Non-Reflective Sign

You last purchased this on
 
VizCon

24 x 24 in. Plastic Non-Reflective Sign

  • Fast #
  • Part #V18024SSNS5
  • Item #4934210
  • Manufacturer Part #18024-SS-NS5
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
VizCon

24 x 24 in. Plastic Non-Reflective Sign

  • Fast #
  • Part #V18024SSNS5
  • Item #4934210
  • Manufacturer Part #18024-SS-NS5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Paddles are 24" x 24" for maximum visibility
  • Made from durable aluminum
  • Available in either non reflective, engineer grade reflective or high intensity reflective
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Name:
Red/White/Orange/Black
Handle Length (in):
60 in
Length:
24 in
Lettering:
STOP/SLOW
Material:
Aluminum, Plastic
Product Type:
Non-Reflective Sign
Size:
24 in x 24 in
Width:
24 in