37000 Series
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made from durable impact resistant polyethylene
- Blow molded legs provide increased strength to minimize barricade damage and prevent sagging in extreme heat
- Modular design allows for easy replacement of components
- Panels and legs have reinforcement ribs to increase stiffness and reduce bending or warping
- Unique San-Fil bottom panel eliminates messy sand bags and stabilizes barricade in windy conditions (holds up to 15 lbs of sand)
- Eliminates metal legs that pinch fingers and minimizes damage to vehicles upon impact
- Fully assembled barricades with mounted lights are stackable
- Lightweight and easy to handle
- Panels are recessed to protect reflective sheeting
- Meets MUTCD standards
Documents
Specifications
- Collection:
- 37000 Series
- Color Finish Category:
- Oranges
- Color Finish Name:
- Hi-Viz Orange
- Height:
- 42 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Width:
- 24 in