This product requires certification to purchase.

48 in. Non-Reflective Overlay Compatible Vinyl Roll-Up Sign - UTILITY WORK AHEAD

You last purchased this on
 
VizCon

48 in. Non-Reflective Overlay Compatible Vinyl Roll-Up Sign - UTILITY WORK AHEAD

  • Fast #
  • Part #V26048EVHFUWA
  • Item #4932965
  • Manufacturer Part #26048-EV-HF-UWA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
VizCon

48 in. Non-Reflective Overlay Compatible Vinyl Roll-Up Sign - UTILITY WORK AHEAD

  • Fast #
  • Part #V26048EVHFUWA
  • Item #4932965
  • Manufacturer Part #26048-EV-HF-UWA
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Signs roll up quickly for easy storage and to protect sign face from damage
  • Roll up vinyl signs spill wind making them more stable than traditional aluminum or wood signs
  • Available in non-reflective vinyl for daytime use only or reflective vinyl for use day or night
  • Heavy-duty frames with plastic corner packets for durability and longevity
  • Custom legends and sizes available upon request
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Traffix
Color Finish Name:
Fluorescent Orange
Length:
48 in
Lettering:
Utility Work Ahead
Material:
Plastic
Material Type:
Vinyl
Product Type:
Non-Reflective Sign
Size:
48 in x 48 in
Weight:
5.5 lb
Width:
48 in