48 in. Reflective Vinyl Roll-Up Sign - RAMP CLOSED AHEAD
48 in. Reflective Vinyl Roll-Up Sign - RAMP CLOSED AHEAD
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Meets MUTCD Requirements
- Made of Durable Reflective Vinyl
- Includes 4 Heavy Duty Plastic Corner Pockets
- Includes Heavy Duty Frame
- Custom legends and sizes available upon request
Documents
Specifications
- Application:
- Construction, First Responders, General Industrial, Special Events, Traffic Work Zones
- Color Finish Name:
- Fluorescent Orange
- Height:
- 4-1/2 in
- Length:
- 69 in
- Letter Color:
- Black
- Lettering:
- RAMP CLOSED AHEAD
- Material:
- Plastic
- Material Type:
- Vinyl
- Size:
- 48 in x 48 in
- Weight:
- 6 lb
- Width:
- 4-1/2 in