Barricade with Phoenix Rail
51000 Series Barricade with Phoenix Rail
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Economy type III barricade with phoenix plastic rails, provides low cost Type III solution with rolled steel uprights and feet
- Choose the phoenix rails in 4, 6, 8, 10 and 12 foot lengths
- Economy type III barricade can be assembled and disassembled in a matter of minutes by a single person
Documents
Specifications
- Collection:
- 51000 Series
- Color Finish Category:
- Oranges
- Color Finish Name:
- Hi-Viz Orange
- Length:
- 8 ft
- Material:
- Plastic, Rubber, Steel
- Weight:
- 1 lb