18 in. 3 lb. Cone
Enviro-Cone® 18 in. 3 lb. Cone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Enviro-Cone is manufactured from low density polyethylene, this provides superior cold weather performance and increases the life span of the Enviro-Cone when compared to traditional PVC Cones
- No cracking or breaking down to -25°F
- 80% recycled materials by weight
- The Easy Grip Groove provides excellent “gription” for quick deployment and retrieval
- Quality 3M Reflective collars assure superior performance in low light and nighttime conditions
- Enviro-Cone provides long term durability
- Color retention is excellent through the use of ultraviolet stabilizers and low density polyethylene (LDPE) increases the life of the product
- With nearly 80% of the weight in the base, the Enviro-Cone is more stable than traditional 7 or 10 lb. PVC cones
- Available in Hi-Viz Orange or Hi-Viz Lime
- Made in the USA of LDPE & Recycled Rubber
Specifications
- Collection:
- Enviro-Cone®
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Lime
- Height:
- 28 in
- Length:
- 28 in
- Material:
- Plastic, Rubber
- Material Type:
- LDPE
- Weight:
- 3 lb
- Width:
- 15-1/2 in