This product requires certification to purchase.

18 in. Orange Cone with 3 lb. Black Base

You last purchased this on
 
VizCon

Enviro-Cone® 18 in. Orange Cone with 3 lb. Black Base

  • Fast #
  • Part #V16018NSWB3
  • Item #7618234
  • Manufacturer Part #16018-NSWB-3
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
VizCon

Enviro-Cone® 18 in. Orange Cone with 3 lb. Black Base

  • Fast #
  • Part #V16018NSWB3
  • Item #7618234
  • Manufacturer Part #16018-NSWB-3
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Meets MUTCD Requirements
  • Made in the USA of LDPE & Recycled Rubber
  • 80% Recycled by weight & Recyclable
  • Extreme Cold & Hot Weather Performance -- No Shatter, No Droop
  • Quality 3M Reflective collars assure superior performance in low light and nighttime conditions
  • Requires Certification

Specifications

Collection:
Enviro-Cone®
Color Finish Category:
Oranges
Color Finish Name:
Safety Orange
Height:
18 in
Length:
15-1/2 in
Material:
Plastic, Rubber
Material Type:
LDPE
Weight:
3.2 lb
Width:
15-1/2 in