28 in. 7 lb. Cone with Reflective Collar
Enviro-Cone® 28 in. 7 lb. Cone with Reflective Collar
Frequently Purchased Together
Product Details
Product Details
- Meets MUTCD Requirements
- Made in the USA of LDPE & Recycled Rubber
- 80% Recycled by weight & Recyclable
- Extreme Cold & Hot Weather Performance -- No Shatter, No Droop
- Quality 3M Reflective collars assure superior performance in low light and nighttime conditions
Specifications
- Collection:
- Enviro-Cone®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Safety Orange
- Height:
- 28 in
- Length:
- 15-1/2 in
- Material:
- Rubber, Plastic
- Material Type:
- LDPE
- Weight:
- 7.5 lb
- Width:
- 15-1/2 in