This product requires certification to purchase.

36 in. 12 lb. Cone

You last purchased this on
 
VizCon

Enviro-Cone® 36 in. 12 lb. Cone

  • Fast #
  • Part #V16036HIWB12FL
  • Item #7969713
  • Manufacturer Part #16036-HIWB-12-FL
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
VizCon

Enviro-Cone® 36 in. 12 lb. Cone

  • Fast #
  • Part #V16036HIWB12FL
  • Item #7969713
  • Manufacturer Part #16036-HIWB-12-FL
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Safety Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Meets MUTCD Requirements
  • Made in the USA of LDPE
  • 80% Recycled by weight & Recyclable
  • Extreme Cold & Hot Weather Performance -- No Shatter, No Droop
  • Quality 3M Reflective collars assure superior performance in low light and nighttime conditions
  • Recycled Rubber Base Made in the USA
  • Requires Certification

Specifications

Collection:
Enviro-Cone®
Color Finish Category:
Oranges
Color Finish Name:
Safety Orange
Height:
36 in
Length:
15-1/2 in
Material:
Plastic, Rubber
Material Type:
LDPE
Weight:
12.3 lb
Width:
15-1/2 in