This product requires certification to purchase.

High-Intensity Reflective Stop/Slow Paddle with Telescoping 8 ft. Handle

You last purchased this on
 
VizCon

High-Intensity Reflective Stop/Slow Paddle with Telescoping 8 ft. Handle

  • Fast #
  • Part #V18024SSHI6T
  • Item #4932838
  • Manufacturer Part #18024-SS-HI-6T
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
VizCon

High-Intensity Reflective Stop/Slow Paddle with Telescoping 8 ft. Handle

  • Fast #
  • Part #V18024SSHI6T
  • Item #4932838
  • Manufacturer Part #18024-SS-HI-6T
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Paddles are 24" x 24" for maximum visibility
  • Made from durable aluminum
  • Available in either non reflective, engineer grade reflective or high intensity reflective
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Safety - Traffic Control
Color Finish Name:
Red/White/Orange/Black
Handle Length (in):
96 in
Length:
24 in
Lettering:
STOP/SLOW
Material:
Aluminum
Product Type:
Reflective Sign
Size:
24 in x 24 in
Weight:
6 lb
Width:
24 in