Stackable Cone
Looper-Cone® Stackable Cone
Frequently Purchased Together
Product Details
Product Details
- Made in USA. 16 Lb. Recycled Rubber Base. High Intensity Reflective Collars for excellent visibility.
- Simply drop the Recycled Rubber Base over the cone stem and you're ready to go to work
- The stem of the Operating-Cone is made of flexible yet durable fluorescent low density polyethylene material, with UV inhibitors to minimize fading
- The recessed areas on the stem protect the reflective bands, minimizing rips and scratches
- The extra large flange at the bottom of the stem allows the rubber base to hold it firmly in place
- Designed with convenient handle that allows for easy movement and placement
- Can accept a standard or "D" cell barricade light
- The Operating-Cone, with its patented reinforced handle design, can be stacked without sticking together
- Operating-Cone bases are made from 100% recycled rubber and are molded with convenient carrying handles for an easier grip during transport
- Made in USA
Documents
Specifications
- Collection:
- Looper-Cone®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Safety Orange
- Height:
- 42 in
- Length:
- 6 in
- Material:
- Rubber, Plastic
- Material Type:
- Polyethylene
- Weight:
- 20 lb
- Width:
- 12 in