Nylon Reinforced Vinyl Warning Flag Safety Orange
Nylon Reinforced Vinyl Warning Flag Safety Orange
Frequently Purchased Together
Product Details
Product Details
- Meets MUTCD Requirements
- High Visibility Orange Nylon Reinforced Vinyl
- 24 x 24 with 36" Dowel
Specifications
- Color Finish Category:
- Oranges
- Color Finish Name:
- Safety Orange
- Height:
- 1 in
- Length:
- 37 in
- Material:
- Plastic, Hardwood
- Material Type:
- Nylon Reinforced Vinyl
- Weight:
- 2 lb
- Width:
- 1 in