Reflective Stop/Slow Flagging Hand Paddle
Reflective Stop/Slow Flagging Hand Paddle
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- These paddles are made from strong, non-corrosive material without any sharp edges
- Available in reflective and non-reflective surfaces
- Available in either 18x18 in or 24x24 in and feature a 1-1/4" diameter hardwood handle
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Red/White/Orange/Black
- Length:
- 18 in
- Lettering:
- Stop
- Material:
- Aluminum, Wood
- Product Type:
- Reflective Sign
- Size:
- 18 in x 18 in
- Weight:
- 4 lb
- Width:
- 18 in