Reflective Vinyl Roll-Up Sign - ROAD CLOSED AHEAD
Reflective Vinyl Roll-Up Sign - ROAD CLOSED AHEAD
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Meets MUTCD Requirements
- Made of Durable Reflective Vinyl
- Includes 4 Heavy Duty Plastic Corner Pockets
- Includes Heavy Duty Frame
- Custom legends and sizes available upon request
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Construction, First Responders, General Industrial, Special Events, Traffic Work Zones
- Color Finish Name:
- Fluorescent Orange
- Length:
- 69 in
- Letter Color:
- Black
- Lettering:
- ROAD WORK AHEAD
- Material:
- Plastic
- Material Type:
- Vinyl
- Number of Faces:
- 1
- Product Type:
- Roll Up Sign
- Size:
- 48 in x 48 in
- Weight:
- 6 lb
- Width:
- 4-1/2 in