This product requires certification to purchase.

Cone Bar with Reflective Sheeting

You last purchased this on
 
VizCon

TrafFix Cone Bar with Reflective Sheeting

  • Fast #
  • Part #V150610ACBOW
  • Item #7618219
  • Manufacturer Part #150610A-CBOW
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
VizCon

TrafFix Cone Bar with Reflective Sheeting

  • Fast #
  • Part #V150610ACBOW
  • Item #7618219
  • Manufacturer Part #150610A-CBOW
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Orange, White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Telescoping from 5.5' to 10.5' feet for use to create safe spaces
  • Requires Certification

Documents


Specifications

Collection:
TrafFix
Color Finish Category:
Oranges
Color Finish Name:
Orange, White
Height:
3 in
Length:
10-1/2 ft
Material:
Plastic
Material Type:
ABS
Weight:
3 lb
Width:
5 in