Traffix Sign Stand with Universal Bracket
Traffix Sign Stand with Universal Bracket
Frequently Purchased Together
Product Details
Product Details
- Meets MUTCD Requirements
- Compact design for easy transport and deployment
- Made from orange powder coated steel
- Universal Sign Holder accepts most roll up signs
- Step & Drop Adjustable Legs for flexibility & ease of deployment
Documents
Specifications
- Color Finish Name:
- Orange
- Height:
- 26-1/2 in
- Length:
- 8 in
- Material:
- Steel
- Weight:
- 24 lb
- Width:
- 8 in