8X12 RAIL SHEETED BOTH SIDE
TraFix-Rail™ 8X12 RAIL SHEETED BOTH SIDE
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Impact resistant polyethylene I-beam rails
- Double sided engineer grade reflective sheeting
- (2) A-Cade legs (T44000) required per I-beam (sold separately)
- Lightweight and easy to handle
- NCHRP 350 approved
- Meets M.U.T.C.D. standards
Documents
Specifications
- Collection:
- TraFix-Rail™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Hi-Viz Orange
- Depth:
- 1 in
- Height:
- 8 in
- Length:
- 12 ft
- Material:
- Plastic
- Material Type:
- Polyethylene