This product requires certification to purchase.

38 x 3 in. Pedestrian Wall with Reflective Sheeting

You last purchased this on
 
VizCon

Urbanite Wall™ 38 x 3 in. Pedestrian Wall with Reflective Sheeting

  • Fast #
  • Part #V57000UO
  • Item #7618237
  • Manufacturer Part #57000-UO
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
VizCon

Urbanite Wall™ 38 x 3 in. Pedestrian Wall with Reflective Sheeting

  • Fast #
  • Part #V57000UO
  • Item #7618237
  • Manufacturer Part #57000-UO
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Orange Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Traffic Urbanite is made of UV stabilized, high density polyethylene
  • The linkable Urbanites quickly and easily link together in 6 foot sections to allow the contractor flexibility in creating a safe pedestrian pathway
  • Weighing only 23 lbs., the durable double walled, non-flexible, lightweight design makes the Urbanite easy to lift on and off the truck and easy to connect
  • The ten molded-in vertical windows reduce wind load, add strength and stability, and reduce overall weight of the Urbanite
  • Locations for two (2) Barricade Lights
  • Four (4) molded-in Stacking lugs for secure transport and storage
  • Blow Molded connectors provide strength and flexibility
  • UV inhibitors to minimize fading
  • Available with engineer grade reflective sheeting on 4 locations of the barricade
  • Requires Certification

Specifications

Collection:
Urbanite Wall™
Color Finish Category:
Oranges
Color Finish Name:
Orange
Height:
38 in
Length:
72 in
Material:
Plastic, Steel
Material Type:
HDPE
Weight:
23 lb
Width:
3 in