Frequently Purchased Together
Product Details
Product Details
- These paddles are made from strong, non-corrosive material without any sharp edges
- Available in reflective and non-reflective surfaces
- Available in either 18x18 in or 24x24 in and feature a 1-1/4" diameter hardwood handle
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Red/White/Orange/Black
- Length:
- 24 in
- Lettering:
- Slow
- Material:
- Aluminum, Wood
- Product Type:
- Reflective Sign
- Size:
- 24 in x 24 in
- Weight:
- 5 lb
- Width:
- 24 in