2 in. Clamp x Orbital Weld T316L Stainless Steel Ferrule
2 in. Clamp x Orbital Weld T316L Stainless Steel Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME BPE
- ASTM:
- ASTM A269, ASTM A270-S2
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Ferrule
- Material:
- Stainless Steel
- Material Type:
- 316L