1 in. Threaded Forged Steel Union Bonnet Ball Check Valve
54853 Series 1 in. Threaded Forged Steel Union Bonnet Ball Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 325-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Round bolted bonnet
- Spiral wound gasket
- Bolted gland
- Solid wedge
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-105
- Collection:
- 54853 Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 5-29/100 in
- NSF Certified:
- No
- Pressure - High:
- 1975
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- Ball
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- CR 13
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Type:
- Check Valve
- Weight:
- 6.2 lb