3/4in. 300# RF FLG A105 T8 Piston Check Valve Reduced Port Bolted Cover Forged Steel, API 602
583 Series 3/4in. 300# RF FLG A105 T8 Piston Check Valve Reduced Port Bolted Cover Forged Steel, API 602
Product Details
Product Details
Specifications
- Collection:
- 583 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Pressure Class:
- 300#
- Valve Body Material:
- Forged Steel
- Valve Seat Material:
- Integral HF
- Valve Size:
- 3/4 in
- Valve Type:
- Check Valve