This product requires certification to purchase.

2 in. Forged Steel Socket Weld Ball Check Valve

You last purchased this on
 
Vogt Valves

Flowserve® 2 in. Forged Steel Socket Weld Ball Check Valve

  • Fast #
  • Part #VSW54853K
  • Item #390038
  • Manufacturer Part #VG00000203347
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Vogt Valves

Flowserve® 2 in. Forged Steel Socket Weld Ball Check Valve

  • Fast #
  • Part #VSW54853K
  • Item #390038
  • Manufacturer Part #VG00000203347
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.34
Collection:
Flowserve®
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Height:
6-18/25 in
Installation Type:
Horizontal Mount
Length:
4-47/50 in
Material:
Forged Steel
Pressure Class:
800#
Valve Body Material:
Forged Steel
Valve Body Style:
Ball-check
Valve Bonnet Type:
Union
Valve Seat Material:
Integral HF
Valve Size:
2 in
Valve Type:
Ball Check Valve