1-1/2 in. 800# SW A105 T8 Gate Valve Full Port Bolted Bonnet Forged Steel
Series 13111 1-1/2 in. 800# SW A105 T8 Gate Valve Full Port Bolted Bonnet Forged Steel
Product Details
Product Details
- Round bolted bonnet
- Spiral wound gasket
- Outside screw & yoke
- Bolted gland
- Solid wedge
- Hard faced seats
- API 602
- ASME B16.34
Documents
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- ASTM:
- ASTM A105
- Coating:
- Hardfaced
- Collection:
- Series 13111
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Length (in):
- 7 in
- Length:
- 5-1/4 in
- Material:
- Forged Steel
- Material Type:
- A105
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 1975 psi
- Pressure Class:
- 800#
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- Socket Weld
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 23 lb