3/4 in. Forged Steel Standard Port FNPT x Male Socket Weld Gate Valve
Series 2801 3/4 in. Forged Steel Standard Port FNPT x Male Socket Weld Gate Valve
Product Details
Product Details
- Welded bonnet
- Bolted gland
- Solid wedge
- API 602
- ASME B16.34
- Outside screw & yoke
- Hard faced seats
- Conventional port
Documents
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- ASTM:
- ASTM A105
- Coating:
- Hardfaced
- Collection:
- Series 2801
- End Connection 1:
- FPT
- End Connection 2:
- Socket Weld
- End Connections:
- FPT x Socket Weld
- FM Approved:
- No
- Handle Length (in):
- 4 in
- Length:
- 3-19/50 in
- Material:
- Forged Steel, Stainless Steel
- Material Type:
- A105, CR 13
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure Class:
- 800#, 1975#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Cr-13
- Valve Size:
- 3/4 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 4.2 lb