This product requires certification to purchase.

1 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve

You last purchased this on
 
Vogt Valves

SW12141 Series 1 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve

  • Fast #
  • Part #VSW12141G
  • Item #82953
  • Manufacturer Part #CAB85VV001002
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Vogt Valves

SW12141 Series 1 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve

  • Fast #
  • Part #VSW12141G
  • Item #82953
  • Manufacturer Part #CAB85VV001002
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spiral wound gasket
  • Outside screw and yoke
  • Bolted gland
  • Loose disc
  • Integral seat
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.34
API:
API 602
ASME:
ASME B16.34, ASME Class 800
ASTM:
ASTM A-105
Collection:
SW12141 Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Handle Length (in):
4-3/4 in
Length:
4-31/50 in
Material:
Forged Steel
Material Type:
A105, CR 13
Maximum Temperature:
100
Pressure - High:
1975
Pressure Class:
1975#, 800#
Valve Body Material:
Forged Steel
Valve Body Style:
1 piece
Valve Bonnet Type:
Bolted
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
13% Cr HF
Valve Size:
1 in
Valve Stem:
Outside
Valve Type:
Globe Valve