This product requires certification to purchase.

Volute Bath Drain Trim with Drain Flange, Overflow Cover, and Toe-Tap Drain with Strainer in Polished Chrome

You last purchased this on
 

Volute™ Volute Bath Drain Trim with Drain Flange, Overflow Cover, and Toe-Tap Drain with Strainer in Polished Chrome

  • Fast #
  • Part #K36361-CP
  • Item #10296071
  • Manufacturer Part #36361-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Volute™ Volute Bath Drain Trim with Drain Flange, Overflow Cover, and Toe-Tap Drain with Strainer in Polished Chrome

  • Fast #
  • Part #K36361-CP
  • Item #10296071
  • Manufacturer Part #36361-CP
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Drain strainer easily unscrews for cleaning
  • Includes drain flange, overflow cover, and toe-tap drain with strainer in your choice of finish
  • Pairs with Volute™ baths (sold separately)
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
Volute™
Color Finish Name:
Polished Chrome
Height:
4 in
IAPMO Listed:
Yes
Length:
1-3/8 in
Material:
Brass, Plastic
Product Type:
Bath Drain Trim
Width:
11-1/16 in