This product requires certification to purchase.

4 INLINE BLOWER FAN - UL705 CERTIFIED, 220 CFM W/PSW

You last purchased this on
 
Vortex Powerfans

4 INLINE BLOWER FAN - UL705 CERTIFIED, 220 CFM W/PSW

  • Fast #
  • Part #PANVTXDEDPV
  • Item #10216874
  • Manufacturer Part #VTX-DEDPV
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Vortex Powerfans

4 INLINE BLOWER FAN - UL705 CERTIFIED, 220 CFM W/PSW

  • Fast #
  • Part #PANVTXDEDPV
  • Item #10216874
  • Manufacturer Part #VTX-DEDPV
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • AMCA Air Listed
  • 100% speed controllable (speed control sold separately)
  • 10 year warranty
  • ETL listed
  • Suitable for air temperature of 140f
  • Permanently Lubricated Seales Bearings
  • Extended duct collar, allowing easy duct hook-up
  • Mounting brackets included for wall or ceiling mount
  • Aerodynamic design allowing more air flow
  • Prewired with 120V power cord
  • Requires Certification

Specifications

AMP:
0.56
CEC Compliant:
Not for Sale in CA
CFM:
198 ft3/min
Diameter:
8-1/2 in
Energy Star Compliant:
No
Height:
9-1/2 in
Installation Type:
Vertical, Horizontal
Length:
8-1/2 in
Material:
Steel
Maximum Temperature:
140
Product Type:
Dryer Booster Kit
RPM:
2970
UL Listed:
UL 507
Vent Duct Material:
Metal
Vent Duct Shape:
Round
Volts:
120V
Watts:
80 W