This product requires certification to purchase.

VORTEX 198 CFM 4 IN. INLINE VENTILATION DUCT FAN

You last purchased this on
 
Vortex Powerfans

VORTEX 198 CFM 4 IN. INLINE VENTILATION DUCT FAN

  • Fast #
  • Part #PANVTX400
  • Item #10216867
  • Manufacturer Part #VTX400
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Vortex Powerfans

VORTEX 198 CFM 4 IN. INLINE VENTILATION DUCT FAN

  • Fast #
  • Part #PANVTX400
  • Item #10216867
  • Manufacturer Part #VTX400
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The VTX400 Vortex Inline Ventilation Duct Fan delivers high performance with its powerful motor and aerodynamic design, making it a top choice for effective airflow. With 100% speed control, users can easily adjust ventilation to suit their needs. Ideal for various applications, it enhances air quality in spaces like basements, crawl spaces, and attics. The fan connects seamlessly to range hoods, boosting exhaust efficiency while eliminating odors and moisture.
  • High Performance & Efficiency: Features a powerful motor and aerodynamic design for superior airflow.
  • Versatile Applications: Enhances air quality in basements, crawl spaces, and attics by reducing pollutants.
  • Comprehensive Solutions: Ideal for bathroom, garage, and dryer ventilation, with a 10-year warranty.
  • Quiet Operation: Designed to operate efficiently and quietly, minimizing noise while improving ventilation in any space.
  • AMCA Air Listed: Certified for performance and reliability, ensuring high-quality airflow in your ventilation system.
  • Suitable for air temperature of 140f
  • Permanently Lubricated Seales Bearings
  • Extended duct collar, allowing easy duct hook-up
  • Mounting brackets included for wall or ceiling mount
  • Requires Certification

Specifications

AMP:
0.75
CEC Compliant:
Not for Sale in CA
CFM:
198 ft3/min
Diameter:
8-1/2 in
Energy Star Compliant:
No
Height:
9-1/2 in
Installation Type:
Vertical, Horizontal
Length:
8-1/2 in
Material:
Steel
Maximum Temperature:
140
Product Type:
Centrifugal Inline Fan
RPM:
2970
UL Listed:
UL 507
Vent Duct Material:
Metal
Vent Duct Shape:
Round
Volts:
120V
Watts:
80 W