This product requires certification to purchase.

1 in. 152-Micron Polyester Screen Filter

You last purchased this on
 
Vu-Flow Filters

1 in. 152-Micron Polyester Screen Filter

  • Fast #
  • Part #VNT30SC100
  • Item #2194056
  • Manufacturer Part #NT 30 SC 100
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Vu-Flow Filters

1 in. 152-Micron Polyester Screen Filter

  • Fast #
  • Part #VNT30SC100
  • Item #2194056
  • Manufacturer Part #NT 30 SC 100
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Screen