This product requires certification to purchase.

3/4 x 3/4 in. T Style Screen Filter

You last purchased this on
 
Vu-Flow Filters

3/4 x 3/4 in. T Style Screen Filter

  • Fast #
  • Part #VNT75100P
  • Item #5154441
  • Manufacturer Part #NT75-100P
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Vu-Flow Filters

3/4 x 3/4 in. T Style Screen Filter

  • Fast #
  • Part #VNT75100P
  • Item #5154441
  • Manufacturer Part #NT75-100P
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Water
Connection Size:
3/4
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Filtering Material:
No
Flow Rate:
25 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11-3/8 in
Material:
Plastic
Material Type:
Polyester
NSF Certified:
No
Width:
5 in