This product requires certification to purchase.

W10120500DEMO *NLA VERSAMATIC VS14 COMM UP VAC

You last purchased this on
 

W10120500DEMO *NLA VERSAMATIC VS14 COMM UP VAC

  • Fast #
  • Part #W10120500DEMO
  • Item #5159749
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

W10120500DEMO *NLA VERSAMATIC VS14 COMM UP VAC

  • Fast #
  • Part #W10120500DEMO
  • Item #5159749
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Industry-proven track record of durability and reliability
  • Pressure relief valve protects vac motor in case of total blockage
  • Cleans right to edge
  • Flat to floor feature allows the vacuum easily to clean under beds and furniture
  • Equipped with a debris trap door that allows for easy removal of clogged debris
  • “Bag full” light
  • Low-level exhaust
  • Worn brush strip indicator light
  • Electronic clutch - protects motor and belt
  • Wand with handle, comfort angle and retractable vacuum hose
  • Requires Certification

Specifications

Cord Length:
40 ft
Decibel Rating (dB):
64.5 dB
Height:
48 in
Volts:
120V
Watts:
1000 W
Weight:
20 lb
Width:
14 in