1-Circuit Track in White
1-Circuit Track in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Die cast aluminum construction. Two end caps and mounting hardware included.
- May be field cut and can easily installed on a variety of surfaces. Available in 2Ft, 4Ft, 6Ft, and 8Ft sizes.
- Power connectors, accessories, suspension options available separately. Compliance to California Title 24 or ASHRAE 90.1 requirements with WAC Track Current Limiters.
- Single Circuit 120V track, power per Circuit: 120V, 1920W max per circuit, Operating Current: Rated 20A max.
- Compatible with H track systems by WAC Lighting. Also compatible with H systems from other leading lighting manufacturers.
- Standards: UL & cUL Listed for Dry Locations.
Specifications
- AMP:
- 20
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Height:
- 33/50 in
- Length:
- 1-19/50 in
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Product Type:
- Track Lighting
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 22 W
- Width:
- 4-13/100 in