12/120V 60W Enclosed Electronic Transformer
12/120V 60W Enclosed Electronic Transformer
Product Details
Product Details
- Soft start, short and overload circuit protection features. For use with WAC Lighting low voltage under cabinet and recessed lighting systems. Transformers that end with -S include a lead wire for Line and Straight Edge under cabinet systems, and those that end with -T include a lead wire for InvisiLED 24V Tape Light systems.
- 1W Minimum load to support low load LED systems. Intrinsically safe, WAC transformers permit no greater than a 5 amp current to be drawn.
- Secondary wiring for transformer does not require conduit sheathed cable or clamp wiring techniques. Non-metallic sheathed cable may be used for secondary wiring in walls and ceilings.
- Input Voltage: 120V AC, Output Voltage: 12V AC, Loads vary based on Transformer 60Watt, 75Watt, 100Watt, and 150Watt.
- Smooth and continuous dimming with an electronic low voltage dimmer. Dimmers should always be installed on the primary side of the transformer.
- Standards: UL & cUL Listed for Damp Locations.
Specifications
- AMP:
- 5
- Color Finish Name:
- Black
- Height:
- 1 in
- Length:
- 2-19/50 in
- Material:
- Aluminum
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 12V
- Watts:
- 60 W
- Width:
- 4-13/100 in