120V Live End Connector in Brushed Nickel
120V Live End Connector in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Die cast aluminum construction.
- Live end Connectors are the most common power connector used to supply power to a track system on either end of the track.
- For use with H Track systems.
- Single Circuit 120V track, power per Circuit: 120V, 1920W max per circuit, Operating Current: Rated 20A max.
- Compatible with H track systems by WAC Lighting. Also compatible with H systems from other leading lighting manufacturers.
- Standards: UL & cUL Listed for Dry Locations.
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- Height:
- 3/4 in
- Material:
- Aluminum
- Product Type:
- Connector
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 4-1/4 in